Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Black Antifatigue Mat 1 ft. 8" W x 4 ft. L, 1/2", Vinyl
  • Zoro #: G0297136
  • Mfr #: 38HW46
$84.27
  • Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
  • Antimicrobial: No
  • Weight: 7 lb.
See full product details
This item ships free.

Condor #38HW46 Specifications

  • Zoro #: G0297136
  • Mfr #: 38HW46
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant Antimicrobial: No
Weight: 7 lb. Mat Surface Material: Vinyl
Width: 1 ft. 8" Edges: beveled
Color: Black Mat Surface Pattern: Textured
Antifatigue: Yes Mat Shape: Rectangle
Antifatigue Mat Item: Antifatigue Mat Mat Electrical Resistance: Electrical Properties Not Tested
Thickness: 1/2" Item: Antifatigue Mat
Length: 4 ft. Mat Backing Material: Closed Cell Foam
Oil Resistant: No Standards: DOC-FF-1-70, ATTIC 134-1996, ASTMC1028-96
Brake Fluid Resistant: No Material: Vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 1 ft. 8 In., Length 4 ft., Thickness 1/2 In., Mat Surface Pattern Textured, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Foam, Weight 7 lb., Edges Beveled, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Condor #38HW46