- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Floor Mats
- /
- Anti-Fatigue Mats
- /
- 5 ft. L x Vinyl, 1/2" Thick
Shop Alternate Products
This Product is Discontinued
Condor
5 ft. L x Vinyl, 1/2" Thick (Discontinued)
Mfr # 38HW47
Zoro # G0297127
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Length 5 ft.
- Width 1 ft. 8"
- Thickness 1/2"
- Material Vinyl
Customers Also Purchased
- Brand Condor
-
MFR #
38HW47
-
Zoro #
G0297127
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 1 ft. 8" |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 1/2" |
Material | Vinyl |
Mat Surface Pattern | Textured |
Edge Style | Beveled |
Standards | DOC-FF-1-70, ATTIC 134-1996, ASTMC1028-96 |
Weight | 8 lb |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Antimicrobial | No |
Mat Shape | Rectangle |
Oil Resistant | No |
Antifatigue | Yes |
Brake Fluid Resistant | No |
Mat Electrical Resistance | Electrical Properties Not Tested |
Anti-Slip Surface | Yes |
Backing Material | Nitrile Rubber |
Welding Safe | No |
Backing Characteristics | Insulation, Wear-Resistant |
Critical Radiant Flux Class Rating | Class 1 |
Autoclavable | No |
Number of Border Stripes | 0 |
Surface Texture | Raised Pattern |
Reversible | No |
Durometer Rating | 15 |
Thermally Insulating | Yes |
DOC FF1-70 Rating | Yes |
Resistance Properties | Insulation, Tear Resistant, Wear Resistant |
Single Material Construction | Yes |
Washdown Safe | No |
USDA Certified | No |
Series | 404 Kitchen Comfort(TM) |
NSF/ANSI 52 | No |
Number of Beveled Edges | 4 |
Compression Deflection | @ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in. |
Anti-Slip Backing | Yes |
Mat Hardness | Soft |
Mat Material | Sponge Foam |
Metal Detectable | No |
NFSI High Traction Certified | No |
X-Ray Detectable | No |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 18 in, USDA Certified No, Welding Safe No, Washdown Safe No, Series 404 Kitchen Comfort(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No