Antifatigue Mat, Black, 2ft. 9" x 4ft. 10"

CONDOR| Zoro #: G0149037| Mfr #: 3VFR8

$114.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Length: 5 ft.
Mat Surface Material: Nitrile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149037 Mfr #: 3VFR8
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantLength: 5 ft.
Mat Surface Material: NitrileMat Surface Pattern: Diamond Pattern
Mat Electrical Resistance: Electrical Properties Not TestedWeight: 5.5 to 7.5 lb./cu. ft.
Color: BlackOil Resistant: No
Antimicrobial: NoMat Backing Material: Closed Cell Vinyl Nitrile Foam
Width: 3 ft.Mat Shape: Rectangle
Standards: NFSI CertifiedAntifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: NoAntifatigue: Yes
Edges: beveledThickness: 9/16"
Item: Antifatigue MatCountry of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 2 ft. 9 In., Length 4 ft. 10 In., Thickness 5/8 In., Mat Surface Pattern Square Grid, Mat Surface Material Nitrile, Mat Backing Material Closed Cell Vinyl Nitrile Foam, Weight 5.5 to 7.5 lb./cu. ft., Edges Beveled, Standards NFSI Certified, Mat Electrical Resistance Conductive, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews