Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Antifatigue Mat, Black, 2ft. x 2ft. 9"

CONDOR| Zoro #: G0149091| Mfr #: 3VFU2

$63.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mat Electrical Resistance: Electrical Properties Not Tested
Item: Antifatigue Mat
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149091 Mfr #: 3VFU2
Mat Electrical Resistance: Electrical Properties Not TestedItem: Antifatigue Mat
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantWeight: 5.5 to 7.5 lb./cu. ft.
Antifatigue Mat Item: Antifatigue MatMat Surface Material: Nitrile
Brake Fluid Resistant: NoMat Backing Material: Closed Cell Vinyl Nitrile Foam
Edges: beveledOil Resistant: No
Thickness: 1"Length: 3 ft.
Mat Surface Pattern: Diamond PatternAntimicrobial: No
Standards: NFSI CertifiedMat Shape: Rectangle
Width: 2 ft.Antifatigue: Yes
Color: BlackCountry of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 2 ft., Length 2 ft. 9 In., Thickness 7/8 In., Mat Surface Pattern Square Grid, Mat Surface Material Nitrile, Mat Backing Material Closed Cell Vinyl Nitrile Foam, Weight 5.5 to 7.5 lb./cu. ft., Edges Beveled, Standards NFSI Certified, Mat Electrical Resistance Conductive, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews