Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Antifatigue Mat, Black, 3ft. 10" x 5ft. 9"

CONDOR| Zoro #: G0149073| Mfr #: 3VFT7

$195.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mat Electrical Resistance: Electrical Properties Not Tested
Weight: 5.5 to 7.5 lb./cu. ft.
Antimicrobial: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149073 Mfr #: 3VFT7
Mat Electrical Resistance: Electrical Properties Not TestedWeight: 5.5 to 7.5 lb./cu. ft.
Antimicrobial: NoAntifatigue Mat Item: Antifatigue Mat
Mat Surface Pattern: Diamond PatternItem: Antifatigue Mat
Mat Surface Material: NitrileAntifatigue: Yes
Width: 4 ft.Mat Shape: Rectangle
Edges: beveledThickness: 9/16"
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantColor: Black
Standards: NFSI CertifiedOil Resistant: No
Brake Fluid Resistant: NoMat Backing Material: Closed Cell Vinyl Nitrile Foam
Length: 6 ft.Country of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 3 ft. 10 In., Length 5 ft. 9 In., Thickness 5/8 In., Mat Surface Pattern Square Grid, Mat Surface Material Nitrile, Mat Backing Material Closed Cell Vinyl Nitrile Foam, Weight 5.5 to 7.5 lb./cu. ft., Edges Beveled, Standards NFSI Certified, Mat Electrical Resistance Conductive, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews