Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antifatigue Mat, Black, YllwBrdr, 2x2ft 9"

  • Zoro #: G0149021
  • Mfr #: 3VFR6
$60.42
  • Edges: beveled
  • Brake Fluid Resistant: No
  • Antifatigue Mat Item: Antifatigue Mat
See full product details
Orders over $75 ship free.

Condor #3VFR6 Specifications

  • Zoro #: G0149021
  • Mfr #: 3VFR6
Edges: beveled Brake Fluid Resistant: No
Antifatigue Mat Item: Antifatigue Mat Length: 3 ft
Antimicrobial: No Mat Surface Pattern: Diamond
Mat Backing Material: Closed Cell Vinyl Nitrile Foam Width: 2 ft
Standards: NFSI Certified Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Item: Antifatigue Mat Mat Electrical Resistance: Electrical Properties Not Tested
Oil Resistant: No Antifatigue: Yes
Weight: 5.5 to 7.5 lb/cu ft Mat Surface Material: Nitrile
Thickness: 9/16 in Color: Black with Yellow Border
Mat Shape: Rectangle Material: Nitrile
Flame Resistant/Fire Retardant: Not Flame Resistant or Fire Retardant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 3 ft., Thickness 9/16 In., Mat Surface Pattern Diamond, Mat Surface Material Nitrile, Mat Backing Material Closed Cell Vinyl Nitrile Foam, Weight 5.5 to 7.5 lb./cu. ft., Edges Beveled, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Condor #3VFR6