Antifatigue Mat, Blk, YlwBrdr, 2ft9"x4ft10"

CONDOR| Zoro #: G0149046| Mfr #: 3VFT1

$114.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mat Electrical Resistance: Electrical Properties Not Tested
Weight: 5.5 to 7.5 lb./cu. ft.
Antimicrobial: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149046 Mfr #: 3VFT1
Mat Electrical Resistance: Electrical Properties Not TestedWeight: 5.5 to 7.5 lb./cu. ft.
Antimicrobial: NoAntifatigue Mat Item: Antifatigue Mat
Mat Surface Pattern: Diamond PatternItem: Antifatigue Mat
Mat Surface Material: NitrileAntifatigue: Yes
Width: 3 ft.Mat Shape: Rectangle
Edges: beveledThickness: 9/16"
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantColor: Black with Yellow Border
Standards: NFSI CertifiedOil Resistant: No
Brake Fluid Resistant: NoMat Backing Material: Closed Cell Vinyl Foam
Length: 5 ft.Country of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft. 9 In., Length 4 ft. 10 In., Thickness 5/8 In., Mat Surface Pattern Square Grid, Mat Surface Material Nitrile, Mat Backing Material Closed Cell Vinyl Nitrile Foam, Weight 5.5 to 7.5 lb./cu. ft., Edges Beveled, Standards NFSI Certified, Mat Electrical Resistance Conductive, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews