Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Blue Antifatigue Mat 1 ft. 8" W x 5 ft. L, 1/2", Vinyl
  • Zoro #: G0297081
  • Mfr #: 38HW51
$98.02
  • Antimicrobial: No
  • Edges: beveled
  • Oil Resistant: No
See full product details
This item ships free.

Condor #38HW51 Specifications

  • Zoro #: G0297081
  • Mfr #: 38HW51
Antimicrobial: No Edges: beveled
Oil Resistant: No Brake Fluid Resistant: No
Antifatigue: Yes Weight: 8 lb.
Mat Backing Material: Closed Cell Foam Width: 1 ft. 8"
Item: Antifatigue Mat Mat Shape: Rectangle
Length: 5 ft. Mat Surface Material: Vinyl
Standards: DOC-FF-1-70, ATTIC 134-1996, ASTMC1028-96 Antifatigue Mat Item: Antifatigue Mat
Mat Surface Pattern: Textured Color: Blue
Thickness: 1/2" Mat Electrical Resistance: Electrical Properties Not Tested
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant Material: Vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Blue, Width 1 ft. 8 In., Length 5 ft., Thickness 1/2 In., Mat Surface Pattern Textured, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Foam, Weight 8 lb., Edges Beveled, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Condor #38HW51