Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Brown Antifatigue Mat 1 ft. 8" W x 2 ft. 8" L, 1/2", Vinyl
  • Zoro #: G0297066
  • Mfr #: 38HW53
$55.49
  • Item: Antifatigue Mat
  • Edges: beveled
  • Weight: 5 lb.
See full product details
This item ships free.

Condor #38HW53 Specifications

  • Zoro #: G0297066
  • Mfr #: 38HW53
Item: Antifatigue Mat Edges: beveled
Weight: 5 lb. Color: Brown
Antifatigue Mat Item: Antifatigue Mat Antifatigue: Yes
Mat Surface Material: Vinyl Mat Electrical Resistance: Electrical Properties Not Tested
Antimicrobial: No Brake Fluid Resistant: No
Length: 2 ft. 8" Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Pattern: Textured Standards: DOC-FF-1-70, ATTIC 134-1996, ASTMC1028-96
Thickness: 1/2" Oil Resistant: No
Width: 1 ft. 8" Mat Backing Material: Closed Cell Foam
Mat Shape: Rectangle Material: Vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Brown, Width 1 ft. 8 In., Length 2 ft. 8 In., Thickness 1/2 In., Mat Surface Pattern Textured, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Foam, Weight 5 lb., Edges Beveled, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Condor #38HW53