STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Antifatigue Mat, Gray, 2ft. x 3ft.

CONDOR| Zoro #: G0149177| Mfr #: 3VGK7

$64.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Antifatigue: Yes
Standards: NFSI Certified
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149177 Mfr #: 3VGK7
Antifatigue: YesStandards: NFSI Certified
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantLength: 3 ft.
Width: 2 ft.Backing Material: Vinyl Sponge
Item: Static Dissipative MatEdges: beveled
Antimicrobial: NoMat Surface Pattern: Pebble
Brake Fluid Resistant: NoMat Electrical Resistance: Anti-Static
Thickness: 3/8"Oil Resistant: No
Color: GrayCountry of Origin (subject to change): United States

Description

Static Dissipative Mat, Anti-Static, Mat Length 3 ft., Mat Width 24 In., Mat Thickness 3/8 In., Mat Color Gray, Cord Included No, Not Fire Resistant or Retardant, Mat Surface Pattern Pebble, No, No, No

Reviews