This item is Discontinued.

Condor Antifatigue Mat, 3 ft. L x 1" Thick 6FHG0

Antifatigue Mat, 3 ft. L x 1" Thick (Discontinued)

  • Mfr # 6FHG0
  • Zoro # G5842724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FHG0
Zoro #
G5842724
UPC #
190735106686
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1"

Details

Item
Antifatigue Mat
Color
Gray
Mat Surface Pattern
Marble
Standards
CPSC FF 1-70, ASTM D-2859
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Brake Fluid Resistant
No
Antifatigue
Yes
Antimicrobial
No
Mat Shape
Rectangle
Weight
9 lb
Backing Material
Vinyl Foam

Description

Antifatigue Mat, Width 2 ft, Thickness 1 in, Mat Shape Rectangle, Length 3 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.