Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Red Antifatigue Mat 1 ft. 8" W x 2 ft. 8" L, 1/2", Vinyl
  • Zoro #: G0296941
  • Mfr #: 38HW65
$55.49
  • Antimicrobial: No
  • Color: Red
  • Antifatigue Mat Item: Antifatigue Mat
See full product details
This item ships free.

Condor #38HW65 Specifications

  • Zoro #: G0296941
  • Mfr #: 38HW65
Antimicrobial: No Color: Red
Antifatigue Mat Item: Antifatigue Mat Mat Shape: Rectangle
Mat Backing Material: Closed Cell Foam Weight: 5 lb.
Item: Antifatigue Mat Brake Fluid Resistant: No
Antifatigue: Yes Mat Surface Material: Vinyl
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant Length: 2 ft. 8"
Oil Resistant: No Edges: beveled
Width: 1 ft. 8" Thickness: 1/2"
Mat Surface Pattern: Textured Mat Electrical Resistance: Electrical Properties Not Tested
Standards: DOC-FF-1-70, ATTIC 134-1996, ASTMC1028-96 Material: Vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Red, Width 1 ft. 8 In., Length 2 ft. 8 In., Thickness 1/2 In., Mat Surface Pattern Textured, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Foam, Weight 5 lb., Edges Beveled, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Condor #38HW65