Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Red Antifatigue Mat 1 ft. 8" W x 5 ft. L, 1/2", Vinyl
  • Zoro #: G0296926
  • Mfr #: 38HW67
$100.09
  • Oil Resistant: No
  • Antifatigue: Yes
  • Mat Electrical Resistance: Electrical Properties Not Tested
See full product details
This item ships free.

Condor #38HW67 Specifications

  • Zoro #: G0296926
  • Mfr #: 38HW67
Oil Resistant: No Antifatigue: Yes
Mat Electrical Resistance: Electrical Properties Not Tested Mat Surface Material: Vinyl
Brake Fluid Resistant: No Item: Antifatigue Mat
Antifatigue Mat Item: Antifatigue Mat Width: 1 ft. 8"
Mat Backing Material: Closed Cell Foam Mat Shape: Rectangle
Antimicrobial: No Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Thickness: 1/2" Color: Red
Mat Surface Pattern: Textured Length: 5 ft.
Edges: beveled Standards: DOC-FF-1-70, ATTIC 134-1996, ASTMC1028-96
Weight: 8 lb. Material: Vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Mat Shape Rectangle, Red, Width 1 ft. 8 In., Length 5 ft., Thickness 1/2 In., Mat Surface Pattern Textured, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Foam, Weight 8 lb., Edges Beveled, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Condor #38HW67