Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antifatigue Runner, Black, 3ft. x 12ft.

  • Zoro #: G0149265
  • Mfr #: 3VGN7
$408.66
  • Width: 3 ft.
  • Cord Included: No
  • Mat Length: 12 ft
See full product details
This item ships free.

Condor #3VGN7 Specifications

  • Zoro #: G0149265
  • Mfr #: 3VGN7
Width: 3 ft. Cord Included: No
Mat Length: 12 ft Mat Color: Black
Backing Material: Vinyl Sponge Antifatigue: Yes
Mat Thickness: 3/8 in Oil Resistant: No
Antimicrobial: No Mat Width: 3 ft
Thickness: 3/8" Edges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant Item: Static Dissipative Runner
Standards: NFSI Certified Mat Electrical Resistance: Anti-Static
Mat Surface Pattern: Pebble Brake Fluid Resistant: No
Color: Black Length: 12 ft.
Flame Resistant/Fire Retardant: Not Flame Resistant or Fire Retardant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Static Dissipative Runner, Anti-Static, Mat Length 12 ft., Mat Width 3 ft., Mat Thickness 3/8 In., Mat Color Black, Cord Included No, Not Fire Resistant or Retardant, Mat Surface Pattern Pebble, No, No, No

Reviews of Condor #3VGN7