Antifatigue Runner, Black, 3ft. x 12ft.

CONDOR| Zoro #: G0149387| Mfr #: 3VGU7

$420.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mat Electrical Resistance: Anti-Static
Antimicrobial: No
Mat Surface Pattern: Pebble
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149387 Mfr #: 3VGU7
Mat Electrical Resistance: Anti-StaticAntimicrobial: No
Mat Surface Pattern: PebbleItem: Static Dissipative Runner
Antifatigue: YesWidth: 3 ft.
Edges: beveledThickness: 3/8"
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantBacking Material: Vinyl Sponge
Color: BlackStandards: NFSI Certified
Oil Resistant: NoBrake Fluid Resistant: No
Length: 12 ft.Country of Origin (subject to change): United States

Description

Static Dissipative Runner, Black, Width 3 ft., Length 12 ft., Thickness 7/8 In., Mat Surface Pattern Diamond Plate, Backing Material PVC Nitrile, No, No, Not Fire Resistant or Retardant, Anti-Static, No, Yes, Edges Beveled

Reviews