Antifatigue Runner, Gray, 3ft. x 12ft.

CONDOR| Zoro #: G0149405| Mfr #: 3VGV4

$420.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Brake Fluid Resistant: No
Antifatigue: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149405 Mfr #: 3VGV4
Width: 3 ft.Brake Fluid Resistant: No
Antifatigue: YesColor: Gray
Length: 12 ft.Item: Static Dissipative Runner
Antimicrobial: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Backing Material: Vinyl SpongeMat Surface Pattern: Pebble
Oil Resistant: NoThickness: 3/8"
Mat Electrical Resistance: Anti-StaticEdges: beveled
Standards: NFSI CertifiedCountry of Origin (subject to change): United States

Description

Static Dissipative Runner, Anti-Static, Mat Length 12 ft., Mat Width 3 ft., Mat Thickness 3/8 In., Mat Color Gray, Cord Included No, Not Fire Resistant or Retardant, Mat Surface Pattern Pebble, No, No, No

Reviews