LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

AntifatigueMat, Blk, YlwBrdr, 2ft9"x11ft10"

CONDOR| Zoro #: G0149143| Mfr #: 3VFX8

$383.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mat Surface Material: Nitrile
Mat Surface Pattern: Diamond Pattern
Edges: beveled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149143 Mfr #: 3VFX8
Mat Surface Material: NitrileMat Surface Pattern: Diamond Pattern
Edges: beveledThickness: 1"
Antimicrobial: NoMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Closed Cell Vinyl Nitrile FoamLength: 12 ft.
Item: Antifatigue RunnerWidth: 3 ft.
Weight: 5.5 to 7.5 lb./cu. ft.Brake Fluid Resistant: No
Mat Shape: RectangleAntifatigue: Yes
Oil Resistant: NoColor: Black with Yellow Border
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantAntifatigue Mat Item: Antifatigue Runner
Standards: NFSI CertifiedCountry of Origin (subject to change): United States

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft. 9 In., Length 11 ft. 10 In., Thickness 7/8 In., Mat Surface Pattern Square Grid, Mat Surface Material Nitrile, Mat Backing Material Closed Cell Vinyl Nitrile Foam, Weight 5.5 to 7.5 lb./cu. ft., Edges Beveled, Standards NFSI Certified, Mat Electrical Resistance Conductive, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews