Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antislip Tape, 4" W, 60.0 ft L, Blk/Ylw, PK3

  • Zoro #: G0507885
  • Mfr #: GRAN15293
$84.33 ($28.11/unit)
  • Thickness: 0.03"
  • Width - Tape: 4"
  • Glow-in-the-Dark: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor #GRAN15293 Specifications

  • Zoro #: G0507885
  • Mfr #: GRAN15293
Thickness: 0.03" Width - Tape: 4"
Glow-in-the-Dark: No Item - Anti-Slip Tapes: Anti-Slip Tape
Die Cut: No Backing: Kraft Paper
Tape Pattern: Striped Performance Temp.: -20 Degrees to 150 Degrees F
Grit Material: Aluminum Oxide Length - Tape: 60.0 ft.
Standards: NSFI Certified for High Traction Diameter: 3"
Tape Color: Black/Yellow Tape Shape: Continuous Roll
Tape Adhesive Strength: 75 oz./in. Tape Adhesive: Acrylic
Tape Legend: No Legend Indoor/Outdoor Usage: Indoor/Outdoor
Grit Size: 46 Item: Antislip Tape
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Width - Tape 4 In., Black/Yellow, Anti-Slip Tape, Aluminum Oxide, Acrylic Tape Adhesive, Continuous Roll Tape Shape, Length - Tape 60.0 ft., Striped Tape Pattern, Grit Size 46, Tape Adhesive Strength 75 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 0.03 In., Diameter 3 In., Kraft Paper, Die Cut No, Indoor/Outdoor Usage Indoor/Outdoor, -20 Degrees to 150 Degrees F, NSFI Certified for High Traction, Antislip Tape, Package Quantity 3

Reviews of Condor #GRAN15293