This item is Discontinued.

Condor Men's Arctic Bib Overall, 1000-Denier Cordura(R) Nylon, 12 oz. Fabric Weight, Black, Size M 2KTH2

Men's Arctic Bib Overall, 1000-Denier Cordura(R) Nylon, 12 oz. Fabric Weight, Black, Size M (Discontinued)

  • Mfr # 2KTH2
  • Zoro # G0096013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2KTH2
Zoro #
G0096013
UPC #
190735058947
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
38-3/4"

Details

Item
Arctic Bib Overall
Color
Black
Material
1000-Denier Cordura(R) Nylon
Fabric Weight
12 oz.
Inseam
31"
Closure Type
Buttons
Insulated
Yes
Gender
Men's
Hammer Loop
No
Number of Outside Pockets
10
Lining Material
Polyester

Description

Created by Condor, this arctic bib overall has been crafted to keep you comfortable.This arctic bib overall is crafted from a black 1000-denier cordura(r) nylon.With a buttons closure, the contents are protects but still easy to access.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.