Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arctic Bib Overall, Black, Size 43-1/4x31

  • Zoro #: G0096022
  • Mfr #: 2KTH3

$173.85

  • Number of Outside Pockets: 10
  • Gender: Men's
  • Inseam: 31"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2KTH3 Specifications

  • Zoro #: G0096022
  • Mfr #: 2KTH3
Number of Outside Pockets: 10 Gender: Men's
Inseam: 31" Item: Arctic Bib Overall
Fabric Weight: 12 oz. Material: 1000-Denier Cordura Nylon
Closure Type: Buttons Fits Waist Size: 43-1/4"
Hammer Loop: No Lining Material: Polyester
Color: Black Insulated: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

From Condor, this arctic bib overall will keep you comfortable.This arctic bib overall is crafted from a black 1000-denier cordura(r) nylon.With a buttons closure, the contents are protects but still easy to access.

Reviews of Condor #2KTH3