Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Arctic Bib Overall, Black, Size 48x31 In

CONDOR| Zoro #: G0096031| Mfr #: 2KTH4

$189.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: 1000-Denier Cordura(R) Nylon
Gender: Men's
Fabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096031 Mfr #: 2KTH4
Material: 1000-Denier Cordura(R) NylonGender: Men's
Fabric Weight: 12 oz.Closure Type: Buttons
Item: Arctic Bib OverallLining Material: Polyester
Fits Waist Size: 48"Color: Black
Inseam: 31"Number of Outside Pockets: 10
Hammer Loop: NoCountry of Origin (subject to change): China

Description

Arctic Bib Overall,Men's,Fits Waist Size 48 In.,Inseam 30 In.,Black,Material 1000-Denier Cordura(r) Nylon,Lining Material Polyester,Number of Outside Pockets 10,Fabric Weight 12 oz.,Buttons Closure Type,Hammer Loop No

Reviews