Condor
Beard Net Cover, Polypropylene, Latex-Free, White, Size Universal, 1000 Per Box
Mfr # 23KX01
Zoro # G5305842
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 18 in
- Material Polypropylene
- Latex-Free Yes
- Size Universal
Explore More Products
- CONDOR Bouffant Cap, PP, 21 In, White, PK100 23KX10
- CONDOR Bouffant Cap, White, Universal, PK100 3EZC6
- CONDOR Bouffant/Beard/Hairnet Dispenser 3UZG4
- CONDOR Bouffant Cap, Polypropylene, White, 21 in Dia., Size Medium, 1000 Per Case 23KX11
- CONDOR All Purpose Dispenser, Arcylic, Clear 3UZG5
- CONDOR Bouffant Cap, PP, 24 In, Green, PK1000 23KX23
- CONDOR Bouffant Cap, PP, 18 In, White, PK1000 23KX06
- CELLUCAP Bouffant Cap, PP, 21 in., Blue, PK1000 BI4HSBL
- SIRIUS PROTECTIVE PRODUCTS Disposable Beard Covers, Polypropylene, Beard Restraints, 18In Facial Hair Guards, PPE, 1000PK PP2BC2
- CONDOR Bouffant Cap, White, Polypropylene PK100 29JW34
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, White, 24", 100/Bag, 10 Bags/Case 110NWI-10-24-WHITE
- Condor Hairnets, Beardnets & Bouffants