Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Beard Cover, White, Universal, PK100

  • Zoro #: G1386761
  • Mfr #: 1TTV5
Tap to zoom
Hover or click to zoom
$10.89 ($0.11/unit)
  • Hair and Beard Nets Item: Beard Cover
  • Color: White
  • Diameter: 18 in
See full product details
Orders over $75 ship free.

Condor #1TTV5 Specifications

  • Zoro #: G1386761
  • Mfr #: 1TTV5
  • Hair and Beard Nets Item: Beard Cover
  • Color: White
  • Diameter: 18 in
  • Material: Polyester
  • Package Quantity: 100
  • Size: Universal
  • Contains Latex: No
  • Lint-Free: No
  • Metal Detectable: No
  • Hair and Beard Nets Size: Universal
  • Item: Beard Cover
  • Package Type: Bag
  • Fabric Weight: 0.47 oz/sq yd
  • Protection Type: Liquid & Particulate
  • Anti-Static: No
  • Latex-Free: No
  • Packaging: Bag
  • Garment Style: Beard Cover
  • Attachment Style: Head Strap
  • Seam Style: Serged
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Beard Cover, Attachment Style Head Strap, Latex-Free No, Material Nylon, Metal Detectable No, Packaging Bulk, Protection Type Liquid & Particulate, Seam Style Serged, Size Universal, Anti-Static No, Color White, Garment Style Beard Cover, Package Quantity 100

Reviews of Condor #1TTV5