Bib Apron, Blue, 35x40In, Size L, Polyester

CONDOR| Zoro #: G2038626| Mfr #: 2KTJ7

$24.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Ties
Item: Bib Apron
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038626 Mfr #: 2KTJ7
Closure Type: TiesItem: Bib Apron
Material: PolyesterNumber of Pockets: 2
Length: 35"Size: Medium
Width: 20"Seam Style: Hemmed Edge
Color: BlueCountry of Origin (subject to change): India

Description

Bib Apron, Length 35 In., Width 40 In., Color Blue, Material Polyester, Closure Type Ties, Number of Pockets 2, Seam Style Hemmed Edge, Size L

Reviews