BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bib Apron, Blue, 36In. L, Polyester

CONDOR| Zoro #: G0661972| Mfr #: 2KTJ8

$25.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: TiesLength: 36"Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661972 Mfr #: 2KTJ8
Closure Type: TiesLength: 36"
Color: BlueSize: L
Number of Pockets: 2Item: Bib Apron
Material: PolyesterSeam Style: Hemmed Edge
Width: 20-1/2"Country of Origin (subject to change): India

Description

Bib Apron, Length 36 In., Width 20-1/2 In., Color Blue, Material Polyester, Closure Type Ties, Number of Pockets 2, Seam Style Hemmed Edge, Size L

Reviews