Bib Apron, Blue, 37In. L, Polyester

CONDOR| Zoro #: G1100321| Mfr #: 2KTJ9

$25.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Bib ApronLength: 37"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100321 Mfr #: 2KTJ9
Color: BlueItem: Bib Apron
Length: 37"Seam Style: Hemmed Edge
Number of Pockets: 2Width: 20-7/8"
Size: XlMaterial: Polyester
Closure Type: TiesCountry of Origin (subject to change): India

Description

Bib Apron, Length 37 In., Width 20-7/8 In., Color Blue, Material Polyester, Closure Type Ties, Number of Pockets 2, Seam Style Hemmed Edge, Size XL

Reviews