HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bib Apron, Blue, 45 In. L, PK12

CONDOR| Zoro #: G1869104| Mfr #: 1N866

$37.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 8 mil
Closure Type: Ties
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869104 Mfr #: 1N866
Thickness: 8 milClosure Type: Ties
Color: BlueLength: 45"
Seam Style: RawWidth: 35"
Number of Pockets: 0Material: PVC
Color Family: BluesCountry of Origin (subject to change): China

Description

Bib Apron, Length 45 In., Width 35 In., Blue, PVC, 8 mil Thickness, Ties Closure Type, Number of Pockets 0, Raw Seam Style, Size M, Package Quantity 12

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews