KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bib Overall, Black, Size 44 to 46x28-1/2

CONDOR| Zoro #: G0096092| Mfr #: 4KXK6

$125.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Waist Size: 44 to 46"
Color: Black
Lining Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096092 Mfr #: 4KXK6
Fits Waist Size: 44 to 46"Color: Black
Lining Material: NylonMaterial: 100% Polyester
Inseam: 28-1/2"Number of Outside Pockets: 2
Item: Cold Storage Bib OverallHammer Loop: No
Fabric Weight: 10 oz.Closure Type: Zipper/Magnets
Gender: Men'sCountry of Origin (subject to change): China

Description

Cold Storage Bib Overall, Men's, Fits Waist Size 44 to 46 In., Inseam 28-1/2 In., Black, Material 100 Percent Polyester, Lining Material Nylon, Number of Outside Pockets 2, Fabric Weight 10 oz., Zipper/Magnets Closure Type, Hammer Loop No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews