SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bib Overall, Black, Size 52 to 54x29-1/2

CONDOR| Zoro #: G0096117| Mfr #: 4KXK8

$116.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inseam: 29-1/2"Closure Type: Zipper/MagnetsMaterial: 100% Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096117 Mfr #: 4KXK8
Inseam: 29-1/2"Closure Type: Zipper/Magnets
Material: 100% PolyesterHammer Loop: No
Color: BlackGender: Men's
Item: Cold Storage Bib OverallFits Waist Size: 52 to 54"
Fabric Weight: 10 oz.Number of Outside Pockets: 2
Lining Material: NylonCountry of Origin (subject to change): China

Description

Cold Storage Bib Overall, Men's, Fits Waist Size 52 to 54 In., Inseam 29-1/2 In., Black, Material 100 Percent Polyester, Lining Material Nylon, Number of Outside Pockets 2, Fabric Weight 10 oz., Zipper/Magnets Closure Type, Hammer Loop No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews