This item is Discontinued.

Condor Bib Overall, Black, Size40 to 42x28 4KXK5

Bib Overall, Black, Size40 to 42x28 (Discontinued)

  • Mfr # 4KXK5
  • Zoro # G0096083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4KXK5
Zoro #
G0096083
UPC #
190735098875
Country of Origin
China

Dimensions

Fits Waist Size
40 to 42"
Size
L

Details

Color
Black
Lining Material
Nylon
Material
100% Polyester
Closure Type
Zipper/Magnets
Gender
Men's
Number of Outside Pockets
2
Inseam
28"
Item
Cold Storage Bib Overall
Hammer Loop
No
Fabric Weight
10 oz
Includes
Insulation

Description

Cold Storage Bib Overall, Gender Men's, Material 100 Percent Polyester, Fabric Weight 10 oz, Number of Outside Pockets 2, Lining Material Nylon, Color Black, Inseam 28 In., Size L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.