Bib Overall, Black, Size56 to 58x30

CONDOR| Zoro #: G0096126| Mfr #: 4KXK9

$204.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0096126 Mfr #: 4KXK9
Lining Material: NylonHammer Loop: No
Fabric Weight: 10 oz.Item: Cold Storage Bib Overall
Number of Outside Pockets: 2Closure Type: Zipper/Magnets
Color: BlackInseam: 30"
Gender: Men'sFits Waist Size: 56 to 58"
Material: 100% PolyesterCountry of Origin (subject to change): China

Product Description

Cold Storage Bib Overall, Men's, Fits Waist Size 56 to 58 In., Inseam 30 In., Black, Material 100 Percent Polyester, Lining Material Nylon, Number of Outside Pockets 2, Fabric Weight 10 oz., Zipper/Magnets Closure Type, Hammer Loop No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.