This item is Discontinued.

Condor Men's Bib Overalls, Nylon, Desert Sand Brown, Size M Inseam 30" 1H181

Men's Bib Overalls, Nylon, Desert Sand Brown, Size M Inseam 30" (Discontinued)

  • Mfr # 1H181
  • Zoro # G0096004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1H181
Zoro #
G0096004
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
30 to 32"

Details

Item
Bib Overalls
Color
Desert Sand Brown
Material
Nylon
Inseam
30"
Closure Type
Buttons
Gender
Men's
Number of Outside Pockets
4
Lining Material
Cotton Duck
Hammer Loop
Yes
Includes
3 Compartment Chest Pocket, 2 Waist and 2 Back Pockets, Hammer Loop and Leg Tool Pockets, Reinforced Double Knees

Description

Bib Overalls, Men's, Fits Waist Size 30 to 32 In., Inseam 30 In., Desert Sand Brown, Material Nylon, Lining Material Cotton Duck, Number of Outside Pockets 4, Buttons Closure Type, Hammer Loop Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.