Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30

CONDOR| Zoro #: G0095995| Mfr #: 1H180

$92.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Buttons
Hammer Loop: Yes
Item: Bib Overalls
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095995 Mfr #: 1H180
Closure Type: ButtonsHammer Loop: Yes
Item: Bib OverallsGender: Men's
Material: NylonInseam: 30"
Number of Outside Pockets: 4Fits Waist Size: 34 to 37"
Lining Material: Cotton DuckColor: Desert Sand Brown
Country of Origin (subject to change): China

Description

Bib Overalls, Men's, Fits Waist Size 34 to 37 In., Inseam 30 In., Desert Sand Brown, Material Nylon, Lining Material Cotton Duck, Number of Outside Pockets 4, Buttons Closure Type, Hammer Loop Yes

Reviews