Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Reading Glasses, +1.5, Clear, Polycarbonate
  • Zoro #: G0190461
  • Mfr #: 2VKZ6
$8.89
  • Lens Material: Polycarbonate
  • Frame Material: polycarbonate
  • Item: Bifocal Reading Glasses
See full product details
Orders over $75 ship free.

Condor #2VKZ6 Specifications

  • Zoro #: G0190461
  • Mfr #: 2VKZ6
Lens Material: Polycarbonate Frame Material: polycarbonate
Item: Bifocal Reading Glasses Lens Color: Clear
Eyewear Size: Universal Frame Color: Black
UV Protection: 0.999 X-Ray Dectectable: No
Safety Glasses Frame Style: Half-Frame Temple Style: Spatula
X-Ray Detectable: No Safety Glasses Size: Universal
Foam Lined: No Reader Eyewear Item: Bifocal Reading Glasses
Temple Color: Black Lens Coating: Scratch-Resistant
Frame Design: Wraparound Primary Lens Color: Clear
Diopter Strength: +1.50 Eyewear Frame Style: Half-Frame
Standards: ANSI Z87.1-2010 Diopter: +1.50
Series: ET-93 Eyewear Frame Design: Wraparound
Includes: Magnifier for reading easily Venting: No
Eyewear Venting: Non-Vented Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Bifocal Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Magnifier for reading easily, Standards ANSI Z87.1-2010, Eyewear Frame Style Half-Frame, Eyewear Size Universal, Series Nome(TM), Foam Lined No

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2VKZ6