Reading Glasses, +2.0, Clear, Polycarbonate

CONDOR| Zoro #: G0190477| Mfr #: 2VKZ7

$9.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Color: Black
Frame Material: polycarbonate
Item: Bifocal Reading Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190477 Mfr #: 2VKZ7
Frame Color: BlackFrame Material: polycarbonate
Item: Bifocal Reading GlassesLens Color: Clear
Frame Design: WraparoundTemple Color: Black
Diopter: +2.00Standards: ANSI Z87.1-2010
X-Ray Detectable: NoPrimary Lens Color: Clear
Series: ET-93Safety Glasses Size: Universal
Includes: Magnifier for reading easilySafety Glasses Frame Style: Half-Frame
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Foam Lined: NoUV Protection: 0.999
Venting: NoTemple Style: Spatula
Country of Origin (subject to change): Taiwan

Description

Bifocal Reading Glasses, +2.0 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 99.9 Percent UV Protection, Venting No, X-Ray Detectable No, Standards ANSI Z87.1-2010, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No

Reviews