LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Reading Glasses, +2.5, Clear, Polycarbonate

CONDOR| Zoro #: G0190486| Mfr #: 2VKZ8

$8.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Magnifier for reading easily
Foam Lined: No
Item: Bifocal Reading Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190486 Mfr #: 2VKZ8
Includes: Magnifier for reading easilyFoam Lined: No
Item: Bifocal Reading GlassesPrimary Lens Color: Clear
Lens Color: ClearSafety Glasses Size: Universal
UV Protection: 0.999Temple Style: Spatula
Frame Material: polycarbonateFrame Design: Wraparound
Lens Material: PolycarbonateSafety Glasses Frame Style: Half-Frame
Diopter: +2.50Frame Color: Black
Standards: ANSI Z87.1-2010X-Ray Detectable: No
Lens Coating: Scratch-ResistantVenting: No
Series: ET-93Temple Color: Black
Country of Origin (subject to change): Taiwan

Description

Bifocal Reading Glasses, +2.5 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 99.9 Percent UV Protection, Venting No, X-Ray Detectable No, Standards ANSI Z87.1-2010, Safety Glasses Frame Style Half-Frame, Safety Glasses Size Universal, Foam Lined No

Reviews