Biohazard Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 447X51

  • Mfr # 447X51

  • Zoro # G5169339


product price:  $8.89
/ea

Key Features

Header
Warning
Legend
Biohazard Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X51
Zoro #
G5169339
UPC #
00194484000530
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Header
Warning
Legend
Biohazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Material Properties
Flexible
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
Orange
Sign Header Background Color
Black, Orange
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header
Warning
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Write on Surface
No
Number of Printed Sides
1
Sign Legend
Biohazard Authorized Personnel Only
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Metal Detectable
No
Graffiti Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
State Specific Sign
No
Product Type
Safety Sign

Description

Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products