Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Black/Yellow Static Dissipative Runner 4 ft. W x 75 ft. L, 1/2"

  • Zoro #: G0453419
  • Mfr #: 9EU37
$1,970.31
  • Width: 4 ft.
  • Length: 75 ft.
  • Thickness: 1/2"
See full product details
This item ships free.

Condor #9EU37 Specifications

  • Zoro #: G0453419
  • Mfr #: 9EU37
Width: 4 ft. Length: 75 ft.
Thickness: 1/2" Color: Black/Yellow
Mat Surface Pattern: Diamond Plate Standards: NA
Mat Thickness: 1/2" Antimicrobial: No
Antifatigue: Yes Cord Included: No
Oil Resistant: No Backing Material: Vinyl
Brake Fluid Resistant: No Edges: Beveled
Mat Width: 4 ft. Mat Length: 75 ft.
Mat Electrical Resistance: Electrical Properties Not Tested Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Item: Static Dissipative Runner Mat Color: Black with Yellow Border
Mat Backing Material: Closed Cell Vinyl Foam Mat Surface Material: Vinyl
Mat Shape: Rectangle Flame Resistant/Fire Retardant: Not Flame Resistant or Fire Retardant
Length (Straight Wireway): 75 ft Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Static Dissipative Runner, Anti-Static, Mat Length 75 ft., Mat Width 4 ft., Mat Thickness 1/2 In., Mat Color Black with Yellow Border, Cord Included No, Not Fire Resistant or Retardant, Mat Surface Pattern Diamond Plate, No, No, No, NA

Technical Guides

Reviews of Condor #9EU37