KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

BootCovers, Slip Resist, 1Size, White, PK200

CONDOR| Zoro #: G2402267| Mfr #: 2KTU4

$115.47 /pk

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Elastic
Slip Resistant Sole: Yes
Item: Boot Covers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402267 Mfr #: 2KTU4
Closure Type: ElasticSlip Resistant Sole: Yes
Item: Boot CoversFabric Weight: 35g/m2
Material: polypropyleneSize: Universal
Package Type: CartonSeam Style: Serged
Height: 18"Color: White
Waterproof: NoCountry of Origin (subject to change): China

Description

Boot Covers, Slip Resistant Sole Yes, Waterproof No, Size Universal, Height 18 In., Color White, Closure Type Elastic, Material Polypropylene, Fabric Weight 35g/m2, Seam Style Serged, Package Quantity 200

Reviews