Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bouffant Cap, Blue, Universal, PK100
  • Zoro #: G0073114
  • Mfr #: 3EZD3
$14.89 ($0.15/unit)
  • Promotion Restriction: Not eligible for promotion
  • Package Quantity: 100
  • Package Type: Bag
See full product details
Out of Stock

Condor #3EZD3 Specifications

  • Zoro #: G0073114
  • Mfr #: 3EZD3
Promotion Restriction: Not eligible for promotion Package Quantity: 100
Package Type: Bag Series: D2139
Hair and Beard Nets Item: Bouffant Item: Bouffant Cap
Material: polypropylene Fabric Weight: 0.3 oz./sq. yd.
Diameter: 28" Hair and Beard Nets Size: Universal
Size: Universal Contains Latex: No
Metal Detectable: No Lint-Free: No
Color: Blue Pleated: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bouffant, Polypropylene, Size Universal, Blue, Metal Detectable No, Diameter 28 In., Contains Latex Yes, Lint-Free No, Fabric Weight 0.3 oz./sq. yd., Series D2139, Pleated No, Package Quantity 100

Technical Guides

Reviews of Condor #3EZD3