PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bouffant Cap, Green, Universal, PK100

CONDOR| Zoro #: G0072983| Mfr #: 3EZC7

$10.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenItem: Bouffant CapDiameter: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0072983 Mfr #: 3EZC7
Color: GreenItem: Bouffant Cap
Diameter: 18"Material: polypropylene
Metal Detectable: NoSize: Universal
Package Type: BagPackage Quantity: 100
Country of Origin (subject to change): China

Description

Bouffant, Polypropylene, Size Universal, Green, Metal Detectable No, Diameter 18 In., Contains Latex Yes, Lint-Free No, Fabric Weight 0.3 oz./sq. yd., Series D2136, Package Quantity 100

Reviews