STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Breakaway High Visibility Vest, Universal, Lime

CONDOR| Zoro #: G0011907| Mfr #: 1APP5

$11.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow/Green
Number of Pockets (Inside): 0
Vest Size: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0011907 Mfr #: 1APP5
Color: Yellow/GreenNumber of Pockets (Inside): 0
Vest Size: UniversalBack Stripe Pattern: Chevron
Fits Chest Size: 44" to 54"Vest Closure Type: Hook-and-Loop
Features: Chevron Backed, 360 Degree Visibility, Hook-and-Loop On Both Sides and ShouldersANSI Class: Unrated
ATPV Rating: Not RatedNumber of Pockets with Closure: 0
Gender: UnisexVest Length: 29"
Stripe Color: SilverNumber of Pockets (Outside): 0
Item: Breakaway High Visibility VestTraffic Vest Item: Breakaway Traffic Vest
Vest Stripe Color Family: SilverStandards: Unrated
Vest Material: ModacrylicCountry of Origin (subject to change): China

Description

Breakaway High Visibility Vest, ANSI Class Unrated, Vest Size Universal, Color Yellow/Green, Fits Chest Size 44 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 29 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Reviews