Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Breakaway High Visibility Vest, Universal, Orange

CONDOR | Zoro #: G0011916 | Mfr #: 1YAN9

$ 11.19 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0011916 Mfr #: 1YAN9
Vest Material: Modacrylic ANSI Class: Unrated
Color: Orange/Red with Silver Stripes Number of Pockets with Closure: 0
Vest Size: Universal Number of Pockets (Outside): 0
Features: Chevron Backed; 360 Degrees High Visibility; Hook and Loop on Both Sides and Shoulders Vest Length: 29"
Item: Breakaway High Visibility Vest Fits Chest Size: 46" to 56"
Size: Universal Number of Pockets (Inside): 0
Back Stripe Pattern: Chevron Stripe Color: Silver
Gender: Unisex Traffic Vest Item: Breakaway Traffic Vest
Vest Stripe Color Family: Silver Material: Modacrylic
ATPV Rating: Not Rated Standards: NOT ANSI RATED
Vest Closure Type: Hook-and-Loop Country of Origin (subject to change): China

Description

Our lightweight safety vests from our traffic safety vests and apparel options are great for crossing guards, police officers, airport baggage personal and forestry workers to must wear visible apparel. Here is some additional information about Condor Breakaway High Visibility Vest. Color: Orange/Red.

Reviews