Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
437R31
Zoro #
G4427223
UPC #
-
Country of Origin
United States
Dimensions
Padlock Shackle Max. Dia.
1/4 in
Body Dimensions
3-1/4 in D x 6 in H x 1-1/4 in W
For Maximum Padlock Shackle Diameter
11/32 in
Details
Body Material
Polypropylene
Color
Red
Item
Cable Lockout
Standards
OSHA 1910.147
OSHA Compliant
Yes
Max. Number of Padlocks
4
Cable Coating Material
No Cable
Legend
No Legend
For Use With
All Purpose Cable Lockout
Includes Cable
No
Body Color
Red
Maximum Number of Padlocks
4
Description
Cable Lockout, Body Color Red, Body Material Polypropylene, Cable Color Not Applicable, Cable Diameter Not Applicable, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 11/32 in, Includes Cable No, Maximum Number of Padlocks 4, Legend No Legend, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.