Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Canvas Gloves, Cotton, L, High Visibility Green, PR

CONDOR| Zoro #: G2296147| Mfr #: 4NMU5

$4.57 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cotton
Color: High Visibility Green
Length: 10-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296147 Mfr #: 4NMU5
Material: CottonColor: High Visibility Green
Length: 10-1/4"Cuff: Knit Wrist
Cut: CluteSize:
Fabric Weight: 9 oz.Lining: Cotton
Thumb Style: StraightApplication: Automotive Plants, Farming, Foundries
Country of Origin (subject to change): Bangladesh

Description

Canvas Gloves, Cotton, Fabric Weight 9 oz., High Visibility Green, Size L, Length 10-1/4 In., Lining Cotton, Cut Clute, Cuff Knit, Thumb Style Straight, Application Automotive Plants, Farming, Foundries, 1 Pair

Reviews