Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Canvas Gloves, Cotton, S, Natural, PR

  • Zoro #: G0048291
  • Mfr #: 2AH13

$1.55

  • Fabric Weight: 8 oz.
  • Thumb Style: Straight
  • Lining: Unlined
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2AH13 Specifications

  • Zoro #: G0048291
  • Mfr #: 2AH13
Fabric Weight: 8 oz. Thumb Style: Straight
Lining: Unlined Glove Coating Coverage: Uncoated
Glove Coating Finish: None Application: General Work
Glove Cut: Clute Cut: Clute
Item: Canvas Gloves Cuff: Knit Wrist
Finger Style: Full Finger Length: 9-3/8"
Glove Length: 9-1/4" Glove Size: S
Material: Cotton/Polyester Glove Style: Canvas
Color: Beige Glove Coating Material: Uncoated
Glove Materials: Cotton/Polyester Glove Durability: Lightweight
Glove Construction: Cut and Sewn Finger Coverage: Full Finger
Cuff Style: Knit Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Canvas Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Materials Cotton/Polyester, Glove Sizes S/7, Glove Durability Lightweight, Glove Style Canvas, Glove Coating Coverage Uncoated, Glove Coating Finish None, Glove Coating Material Uncoated, Glove Color Family Beige, Glove Length 9-1/4 In., 1 Pair

Technical Guides

Reviews of Condor #2AH13