Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Canvas Gloves, Cotton/Poly, S, Natural, PR

  • Zoro #: G0048316
  • Mfr #: 2UUH1

$1.98

  • Application: General Work
  • Color: Beige
  • Cuff: Knit Wrist
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor #2UUH1 Specifications

  • Zoro #: G0048316
  • Mfr #: 2UUH1
Application: General Work Color: Beige
Cuff: Knit Wrist Length: 9-3/8"
Lining: Cotton Glove Size: S
Material: Cotton/Polyester Glove Cut: Clute
Glove Coating Material: Uncoated Cut: Clute
Item: Canvas Gloves Fabric Weight: 12 oz.
Glove Coating Finish: None Glove Lining Material: Cotton
Glove Style: Canvas Glove Coating Coverage: Uncoated
Glove Length: 9-1/4" Thumb Style: Straight
Finger Style: Full Finger Cuff Style: Knit
Glove Materials: Cotton/Polyester Glove Durability: Mediumweight
Glove Construction: Cut and Sewn Finger Coverage: Full Finger
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Canvas Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Materials Cotton/Polyester, Glove Sizes S/7, Glove Durability Mediumweight, Glove Style Canvas, Glove Coating Coverage Uncoated, Glove Coating Finish None, Glove Coating Material Uncoated, Glove Color Family Beige, Glove Length 9-1/4 In., 1 Pair

Technical Guides

Reviews of Condor #2UUH1