Canvas Gloves, Cotton, L, High Visibility Orange, PR

CONDOR| Zoro #: G0048386| Mfr #: 2RA15

$2.05 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048386 Mfr #: 2RA15
Item: Canvas GlovesMaterial: Cotton
Cuff: KnitSize: L
Color: High Visibility OrangeCoating Material: PVC
Lining: CottonLength: 10-2/5"
Cut: CluteFabric Weight: 8 oz.
Coating Coverage: Dotted Palm and Partial FingerThumb Style: Straight
Country of Origin (subject to change): Bangladesh

Product Description

Canvas Gloves, Cotton, Fabric Weight 8 oz., High Visibility Orange, Size L, Length 10-2/5 In., Lining Cotton, Coating Material PVC, Coating Coverage Dotted Palm and Partial Finger, Cut Clute, Cuff Knit, Thumb Style Straight, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews