JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Canvas Gloves, Cotton, L, High Visibility Orange, PR

CONDOR| Zoro #: G0734623| Mfr #: 4NMU6

$5.33 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0734623 Mfr #: 4NMU6
Lining: CottonCut: Clute
Thumb Style: StraightItem: Canvas Gloves
Color: High Visibility OrangeCuff: Knit Wrist
Application: Automotive Plants, Farming, FoundriesFabric Weight: 9 oz.
Length: 10-1/4"Country of Origin (subject to change): Bangladesh

Product Description

Canvas Gloves, Cotton, Fabric Weight 9 oz., High Visibility Orange, Size L, Length 10-1/4 In., Lining Cotton, Cut Clute, Cuff Knit, Thumb Style Straight, Application Automotive Plants, Farming, Foundries, 1 Pair

Product Reviews