Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Canvas Gloves, Cotton, S, High Visibility Orange, PR

  • Zoro #: G0048377
  • Mfr #: 2RA14

$2.57

  • Lining: Cotton
  • Glove Coating Finish: Dotted
  • Coating Material: PVC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2RA14 Specifications

  • Zoro #: G0048377
  • Mfr #: 2RA14
Lining: Cotton Glove Coating Finish: Dotted
Coating Material: PVC Color: High-Visibility Orange/Black
Glove Length: 9-1/4" Thumb Style: Straight
Item: Canvas Gloves Application: For General Purpose Work
Glove Style: Canvas Material: Cotton
Glove Size: S Length: 9-2/5"
Finger Style: Full Finger Glove Cut: Clute
Glove Coating Coverage: Palm, Index Finger, and Thumb Cuff: Knit
Glove Lining Material: Cotton Fabric Weight: 8 Oz.
Cut: Clute Glove Coating Material: PVC
Glove Construction: Cut and Sewn Glove Durability: Mediumweight
Cuff Style: Knit Finger Coverage: Full Finger
Glove Materials: Cotton/Polyester Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Canvas Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Materials Cotton/Polyester, Glove Sizes S/7, Glove Durability Mediumweight, Glove Style Canvas, Glove Coating Coverage Palm, Index Finger, and Thumb, Glove Coating Finish Dotted, Glove Coating Material PVC, Glove Color Family Orange, Glove Length 9-1/4 In., 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2RA14